£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
RXM 4-pole 6A miniature relays with lockable test button and LED.
Features and Benefits:
-Spring return push button for testing the contacts (green for DC voltage, red for AC)
-Mechanical relay status indicator
-Removable legend for relay identification and built-in marking area
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Coil Resistance | 2560Ω |
Coil Voltage | 48V dc |
Contact Configuration | 4PDT |
Current Rating | 6A |
EAN | 3389119403832 |
MFR Part No. | RXM4AB2ED |
UNSPSC Code | 39121515 |