£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
PCB slim and space-saving 2-poles 5 A Power Plug-in G2R-1-SND (S) relay. Reduces wiring work by 60% when combined with the P2RF-@-PU Push-In Plus Socket (according to actual OMRON measurements). Lockable test button models available. AC type is equipped with a coil-disconnection self-diagnostic function (LED type). The general-purpose relay G2R-2-S* (S) comes with (*) LED indicator (=N); Diode (=D); LED indicator and diode (=ND); LED indicator with test button (=NI); LED indicator and diode with test button (=NDI). Built-in mechanical operation indicator (S) available.
Attribute | Value |
---|---|
Brand | Omron |
Coil Voltage | 110V dc |
Contact Configuration | DPDT |
Current Rating | 5A |
EAN | 4547648803021 |
MFR Part No. | G2R-2-SND DC110(S) |
UNSPSC Code | 39121515 |