£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
G2R-1-SNI series 10A power plug-in space-saving, slim relays with 1-pole. Plug-in terminal with non-latching coil.
Features and Benefits:
-Reduces wiring work by 60% when combined with the P2RF-@-PU Push-In Plus Socket (according to actual OMRON measurements)
-AC type is equipped with a coil-disconnection self-diagnostic function (LED type) -Complete with integral LED indicator, test button and mechanical operation indicator
Typical Applications:
-Medical sector
-Lifts and elevators
-Domestic appliances
-Electric and gas boilers
-Can be used as a replacement for earlier version of G2R-SN series (check height clearance)
Attribute | Value |
---|---|
Brand | Omron |
Coil Resistance | 1113Ω |
Coil Voltage | 24V dc |
Contact Configuration | SPDT |
Current Rating | 10A |
EAN | 4536854936647 |
MFR Part No. | G2R-1-SNI 24DC(S) |
Number of Pins | 5 |
Standards Met | UL, CSA, VDE |
UNSPSC Code | 39121515 |