£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
5 watt dimmable LED bulbs supplied in packs of six. Suitable as replacements for 50 watt halogen light bulbs. Provides warm white lighting.
Features:
-Compact Cluster SMD technology enables high efficiency
-Dimmable
-345lm equivalent to 50W halogen light bulbs
-Reduced visible heatsink from the front
-Average lifespan of 15000 hours
-High efficacy up to 69lm/W
-50,000 switching cycles
-90% energy saving
-36° beam angle
Attribute | Value |
---|---|
Beam Angle | 36° |
Brand | Sylvania |
Bulb Fitting | GU10 |
EAN | 5410288284446 |
Energy Class | A+ |
Features | Compact Cluster SMD technology enabling high efficiency with halogen look Reduced visible heatsink from the front Same shape and size as halogen lamps |
Lumens | 345lm |
MFR Part No. | 0028444 |
UNSPSC Code | 39101601 |
Usage Time | 15000hr |
Wattage | 5W |
Wattage Equivalent | 50W |