SKU:
PHI2130122G
MPN:
924059017161
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Low-voltage halogen burner with very high energy efficiency and long lifetime thanks to IRR coating in decorative aluminum reflector equipped with ceramic anti-glare cap. Ideal solution for high-end modern luminaires, putting your objects in the spotlight. Aluminum coating prevents heat in the backlight. G53 base. Energy Efficiency (EEC): B.
Attribute | Value |
---|---|
Beam Angle | 24° |
Brand | Philips Lighting |
Bulb Fitting | G53 |
Energy Class | B |
Features | Dimmable |
Lumens | 840lm |
MFR Part No. | 924059017161 |
UNSPSC Code | 39101601 |
Usage Time | 4000hr |
Wattage | 60W |
Wattage Equivalent | 100W |