Edison

EDHES230240 118mm 230W R7 S LINEAR BULB 240V

SKU:

EDI9132440K

MPN:

9132440K

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (34)

    Product Details

    Provides instant halogen light with constant brightness throughout the bulb life
    Lasts twice as long and is a direct replacement for normal Tungsten Halogen light bulbs
    Equivalent to a 300W normal Tungsten Halogen light bulb
    Used for a variety of domestic and commercial applications
    Warm White 3000K Colour Temperature, 2,000 hour life, Dimmable, UV Stop. Safety fuse protected.


    Diameter: 11mm
    Length: 118mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Edison

    UNSPSC Code

    39101601