£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
These double ended Lamps have a tested and valued application where environments require a compact configuration, precise optical control, partnered with excellent colour uniformity. The 10,000 hour life time means you spend less having to replace out old lamps. The high colour temperature and rendering mean you get great lighting brightness with a good daylight-like effect.
Features and Benefits:
• 10,000 hours life to minimise maintenance and replacement costs
• 4200 Correlate colour temperature to give you a neat, clean and efficient feel
• Colour rendering index of 70 meaning you get great daylight-like brightness
•
Typical Applications:
• Retail
• Showroom
• Display
• Museums
• Hospitals
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | Rx7s |
Colour Temperature | 3000°K |
EAN | 5055788100577 |
Features | UV Shield |
Finish/Colour | Clear |
Lumens | 11250lm |
MFR Part No. | 11295 |
Orientation | Horizontal |
Shape | T23 |
UNSPSC Code | 39101902 |
Usage Time | 10000hr |
Wattage | 150W |