£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
Range of double-ended, compact, high-efficiency, discharge lamps with a stable color lifetime and a crisp, sparkling light. Warm White (3000K). Rx7s cap. Available in 70W (A) and 150W (A+).
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | Rx7s |
Colour Temperature | 3000°K |
Energy Class | A+ |
Features | Non-Dimmable |
Finish/Colour | Clear |
Lumens | 13250lm |
MFR Part No. | 871150019784915 |
Orientation | Universal |
Shape | Double Ended |
UNSPSC Code | 39101902 |
Usage Time | 13000hr |