£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
The White-Lux® Plus series of metal halide lamps from Venture lighting offer you a much better alternative to the standard White-lux lamps on offer. Designed to be used where the harsh yellow light of sodium lamps needs updating to a clean, white light, these lamps are a great choice. Their body design means they have a faster start up time and also operate on standard HPS ballasts and ignitors.
Features and Benefits:
• 10,000 rated hour life time to cut down on replacement costs
• 4000 colour temperature making it project a cool, clean lighting feel
• 68 colour rendering index giving you a good daylight-like effect
Typical Applications:
• Office Areas
• Classrooms
• Hospitals
• Retail
• Showrooms
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E40 |
Colour Temperature | 4500°K |
EAN | 5055788106616 |
Energy Class | A |
Features | Dual |
Finish/Colour | Clear |
Lumens | 21250lm |
MFR Part No. | 00320 |
Orientation | Horizontal |
Shape | T46 |
UNSPSC Code | 39101902 |
Usage Time | 15000hr |