£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Product Documents
Venture Double Ended Lamps are often used for accent lighting and down lighting applications. Mainly used in retail environments and showrooms for their compact configuration, precise optical control and excellent colour uniformity. Fc2 cap. T25 shape. Clear.
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | Fc2 |
Colour Temperature | 3000°K |
EAN | 5055788102342 |
Features | Double Ended |
Finish/Colour | Clear |
Lumens | 20000lm |
MFR Part No. | 84727 |
Orientation | Horizontal |
Shape | T25 |
UNSPSC Code | 39101902 |
Usage Time | 10000hr |
Wattage | 250W |