£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Range of double-ended, compact, high-efficiency, discharge lamps with a stable color lifetime and a crisp, sparkling light. G8.5 cap.
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | G8.5 |
Colour Temperature | 4200°K |
Energy Class | A |
Features | Non-Dimmable |
Finish/Colour | Clear |
Lumens | 5800lm |
MFR Part No. | 871150021275715 |
Orientation | Universal |
Shape | Double Ended |
UNSPSC Code | 39101902 |
Usage Time | 8000hr |