£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
IP66 rated single or double sockets.
Features and Benefits:
-Easy to open and close clip mechanism with extra locking mount
-Long lasting IP66 seal to withstand strong jets of water even when in use
Typical Applications:
-Suitable for outdoor use
Notes:
-Maximum load 3120 watts
Attribute | Value |
---|---|
Brand | SMJ |
Colour | White |
Current Rating | 10A |
EAN | 5060038166333 |
Ingress Protection Rating (IP Rating) | IP66 |
MFR Part No. | E62G2B-N |
UNSPSC Code | 39121400 |