£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
2P+E pin single socket industrial plugs with top conduit (M25) or rear cable entry, complete with blanking plug.
Features and Benefits:
-Ingress protected
-Ergonomic design, all corners are rounded to remove sharp edges
Typical Applications:
-Wiring applications
Notes:
-Earth hour position: 4
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Yellow |
Current Rating | 16A |
Ingress Protection Rating (IP Rating) | IP44 |
MFR Part No. | YAF1BQWHI |
Overall Depth | 70mm |
Overall Height | 128mm |
Overall Width | 66mm |
Rated Voltage | 130V ac |
UNSPSC Code | 39121400 |