£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
These 2P+E pin industrial plugs fitted with cable entry seal, and are splash-proof for added resistance. They have M48 thread size.
Features and Benefits
• Splash-proof for increased versatility
• Ergonomic design, all corners are rounded to remove sharp edges
Typical Applications
• Industrial
Standards
• BS EN 60309
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Blue |
Current Rating | 32A |
EAN | 5017490280824 |
Ingress Protection Rating (IP Rating) | IP44 |
MFR Part No. | K9033BLU |
Overall Depth | 58mm |
Overall Height | 142mm |
Overall Width | 58mm |
Rated Voltage | 250V ac |
UNSPSC Code | 39121400 |