£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
2P+E pin industrial plugs fitted with cable entry seal.
Features and Benefits:
-Splashproof increasing versatility
-Ergonomic design, all corners are rounded to remove sharp edges
Typical Applications:
-Industrial uses
Notes:
-Standard BS EN 60309
-Earth hour position: 6
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Red |
Current Rating | 16A |
EAN | 5017490280923 |
Ingress Protection Rating (IP Rating) | IP44 |
MFR Part No. | K6551SRPMET |
Overall Depth | 114mm |
Overall Height | 36mm |
Overall Width | 40mm |
Rated Voltage | 415V ac |
UNSPSC Code | 39121400 |