£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
2P+E pin industrial plugs fitted with cable entry seal.
Features and Benefits:
-Splashproof increasing versatility
-Ergonomic design, all corners are rounded to remove sharp edges
Typical Applications:
-Industrial uses
Notes:
-Standard BS EN 60309
-Earth hour position: 4
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Yellow |
Current Rating | 32A |
Ingress Protection Rating (IP Rating) | IP44 |
MFR Part No. | 5906SRP2 |
Overall Depth | 58mm |
Overall Height | 132mm |
Overall Width | 64mm |
Rated Voltage | 130V ac |
UNSPSC Code | 39121400 |