£21.19
Ex VAT
£25.43
Inc VAT
Product Details
Product Specification
Insulated link extractor for the safe removal of covers from link boxes.
Individually tested to 10,000V.
Conforms to IEC60900: 2004
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269023509 |
Handle Style | Screwdriver |
MFR Part No. | 02350 |
Overall Length | 253mm |
Protection Features | Insulated |
Thread Length | 16mm |
Thread Size | 3/16" Whit |
Thread Type | Male |
UNSPSC Code | 27112100 |