£24.69
Ex VAT
£29.63
Inc VAT
Product Details
Product Specification
Insulated link extractor for the safe removal of covers from link boxes.
Individually tested to 10,000V.
Conforms to IEC60900: 2004
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269024902 |
Handle Style | Screwdriver |
MFR Part No. | 02490 |
Overall Length | 357mm |
Protection Features | Insulated |
Thread Length | 16mm |
Thread Size | 3/8" BSF |
Thread Type | Female |
UNSPSC Code | 27112100 |