Philips Lighting

12 Watt G13 4000K LED Tube A++

SKU:

PHI2130041T

MPN:

929001298402

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (10)

    Product Details

    These Philips LED tube lamps from the Master series, have been specifically designed as a value-for-money replacement to your standard G13 fitted fluorescent tube. Rated to A++ energy efficiency and with a life length of 50,000 hours, these lamps are an amazing economical and cost saving alternative for your lighting needs. The correlated colour temperature sits at 4000k, giving you a warm , natural light for illuminating your areas, and its colour rendering index of 83 gives you an even yet smooth glow. Features and Benefits: • High light output of 1050-3700 lumens • Direct replacement for G13 fitting T8 fluorescent tubing • A++ energy efficiency rating so you get the most out of the lamp at minimal cost • Long life lasting of 50,000 hours so theres less need for replacements
    Typical Applications:
    • General walkways
    • Hospitality
    • Retail
    Notes:
    • The overall energy efficiency and light distribution of any installation that uses these lamps are determined by the design of the installation


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Philips Lighting

    Bulb Fitting

    G13

    Finish/Colour

    Plastic

    Lumens

    1575lm

    MFR Part No.

    8718696687086

    UNSPSC Code

    39112102

    Voltage

    220-240V

    Wattage

    12W