£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
These CorePro LEDBulbs are designed to be direct retrofit replacements for your old incandescent bulbs, with fittings to be interchangeable with an E27 holder. With an impressive 15,000 hour life, and being rated at A+ efficiency, these are great savers in both energy and money. The warm white rendering at 2700k colour temperature gives beautiful light and offers dependable performance.
Features and Benefits
• A+ energy rated so you know you`re getting the best efficiency from the product
• 15,000 hours of life time to cut down on replacements
• 2700k Colour temperature to give that lighter, warm white rendering
• Direct retrofit for E27 fixings making them straight replacements
• Unique bulb shape to give light in all directions
Typical Applications
• General Lighting
• Hospitality
• Retail
• Walkways and entryways
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | E27 |
Colour Temperature | 4000°K |
Energy Class | A+ |
Finish/Colour | Cool White |
Lumens | 1521lm |
MFR Part No. | 929001234902 |
Shape | A60M |
UNSPSC Code | 39112102 |
Wattage | 13W |