£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed as a retrofit replacement for halogen or incandescent bulbs, these CorePro LED Spotlights are great as an energy saving, minimal maintenance alternative. They are a perfect fit for spot lighting and deliver a warm halogen-like lighting effect with their Colour temperature at 2700k.
Features and Benefits:
• 15,000 hours of life time to cut down on replacements
• 36° Beam angle for focused lighting
• Warm-white colour designation for that aesthetic feel
• Start-up / Warmup Time : 0.5sec for instant light up
• A++ energy rating so you know you`re doing your bit for the environment too
Typical Application:
• Household
• Hospitality
• Retail
Notes:
• Ensure lamp is cool before removing
• Non-dimmable
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | E27 |
Colour Temperature | 2700°K |
EAN | 8718696584064 |
Energy Class | A++ |
Finish/Colour | Warm White |
Lumens | 370lm |
MFR Part No. | 929001235602 |
Shape | R80 |
UNSPSC Code | 39112102 |
Wattage | 3.7W |