£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
This CorePro LED PLC style lamp is an ideal solution to your down-lighting needs. With its integrated LED fashioned into a traditional fluorescent form, it offers great energy saving being rated to A+ and with a astounding life time of 30,000 hours.
Features and Benefits:
• 3000k gives great colour rendering
• 30,000 hours of life time to cut down on replacements
• Start-up / Warmup Time : 0.5sec for instant light up
• A+ energy rated so you know you`re getting the best efficiency from the product
Typical Applications:
• General lighting
• Hospitality
• Retail
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | G24Q-2 |
Colour Temperature | 3000°K |
EAN | 8718696541197 |
Energy Class | A+ |
Finish/Colour | White |
Lumens | 650lm |
MFR Part No. | 929001201002 |
Shape | Tubolar |
UNSPSC Code | 39112102 |
Wattage | 6.5W |