£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Designed as a retrofit replacement for incandescent bulbs, these MASTER LEDbulb lamps deliver huge energy saving benefits. Their A+ rating along with the 25,000 hour life cycle mean less is spent on both electricity and replacement costs. This bulb delivers a warm and welcoming atmosphere with its 2200-2700k colour temperature, and the unique design helps radiate this effect in all directions without sacrificing its quality. Compatible with B22 holder fixtures, these can replace your old bulbs without and hassle.
Features and Benefits
• A+ energy rated so you know you`re getting the best efficiency from the product
• 25,000 hours of life time to cut down on replacements
• 2700k Colour temperature to give that lighter, warm white rendering
• Direct retrofit for B22 fixings making them straight replacements
• Unique bulb shape to give light in all directions
Typical Applications
• General Lighting
• Hospitality
• Retail
• Walkways and entryways
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | B22 |
Colour Temperature | 2200-2700°K |
EAN | 8718696481301 |
Energy Class | A+ |
Finish/Colour | Clear |
Lumens | 470lm |
MFR Part No. | 929001150602 |
Shape | A60 |
UNSPSC Code | 39112102 |
Wattage | 6W |