noscriptTungsram High Bay TU Gen1 110W 4000K 2A 110° 93101700 | Cromwell Tools

Tungsram

High Bay TU Gen1 110W 4000K 2A 110°

SKU:

TSM2130002B

MPN:

93101700

£204.00

Ex VAT

£244.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    LED round high bay IP65 indoor lighting fixtures.


    Product Specification
    Attribute
    Value

    Brand

    Tungsram

    Energy Class

    A++

    Features

    110° beam angle

    Lumens

    15525lm

    MFR Part No.

    93101700

    Shape

    Round

    UNSPSC Code

    39112102

    Wattage

    110W