£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
LED round high bay IP65 indoor lighting fixtures.
Attribute | Value |
---|---|
Brand | Tungsram |
Energy Class | A++ |
Features | 110° beam angle |
Lumens | 27000lm |
MFR Part No. | 93101704 |
Shape | Round |
UNSPSC Code | 39112102 |
Wattage | 200W |