£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed to replace your standard Halide and high-pressure Sodium lamps, these LED options from Venture are a great money saving alternative to those old lighting systems. They are retrofit as easy replacements in either E27 or E40 socket fittings. Their staggering 50,00 hours of life time, means you`ll be replacing bulbs even less often than standard fittings, and the A+ energy rating means you are saving on utility costs along the way too!
Features and Benefits:
• 2200 lumens for super bright light
• 6,000k colour temperature for warm, cozy atmospheres
• 50,000 hour lifetime to cut right down on replacement costs
Notes:
• Non-dimmable
• Aluminium heat sink
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E27 |
Features | Non-Dimmable |
Lumens | 7200lm |
MFR Part No. | RTF077 |
Shape | Tubular |
UNSPSC Code | 39112102 |
Usage Time | 50000 |
Wattage | 60W |