£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | LEDVANCE |
Colour Temperature | 3000°K |
Depth | 10.5mm |
EAN | 4058075807266 |
Energy Rating | A++ |
Height | 1195mm |
Lumens | 3100lm |
Mains Frequency | 50/60Hz |
Material Type | Aluminum Housing Polystyrene Diffuser |
MFR Part No. | 4058075807266 |
Temperature Range | -10 to 45°C |
Type | LED |
UNSPSC Code | 39112102 |
Usage Time | 50000hr |
Voltage | 230V |
Wattage | 40W |
Width | 295mm |