£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Product Documents
LEDVANCE mounting kits allow for multiple options in mounting or hanging your LED panels.
Attribute | Value |
---|---|
Accessory Type | Surface Mount Kit |
Brand | LEDVANCE |
EAN | 4058075813816 |
For Use With | LEDVANCE 600/625 LED panels |
Material Type | Steel |
MFR Part No. | 4058075813816 |
Overall Height | 56mm |
Overall Length | 625.5mm |
Overall Width | 625.5mm |
UNSPSC Code | 39121311 |