£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
This tripod is for mounting the TS250 and TS170 construction spotlight for guaranteed sturdy and stable lighting when working on site or outdoors. The telescopic design allows adjustable height with a maximum load of either 7kg (CTL2820462N) or 10kg (CTL2820461M) dependent on model chosen.
Features and Benefits
• The tripod offers a stable and robust stand for LED floodlights with a strong design constructed from galvanized square steel
• Specifically designed for every-day use in demanding environments
• Steel mounting plates add extra stability and guaranteed security of mounted lights
• Handles designed for ergonomic use and for quick and easy adjustment of telescopic body
Typical Applications
• Designed for demanding on-site use
Attribute | Value |
---|---|
Accessory Type | Tripod |
Brand | Brennenstuhl |
EAN | 4007123663729 |
For Use With | CTL2820462N |
Material Type | Steel |
MFR Part No. | 1170610010 |
Model Series | TS 170 |
Overall Depth | Tripodmm |
Overall Height | 1700mm |
Overall Length | 1790mm |
Overall Width | 1700mm |
UNSPSC Code | 39121311 |