£6.49
Ex VAT
£7.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
These batteries are used in utility meters, including the new smart electricity meters and automated meter reading. They are also used in security equipment and wireless alarm systems. Memory back up and electronic toll collection machines. This Saft LS14250 3.6 volt battery is also known as a 3.6V LS-14250 CR14250.
Lithium thionyl chloride.
Battery capacity: 1.2Ah.
Battery size: 1/2AA.
Battery voltage: 3.6V.
External diameter: 14.55mm.
External height: 24.65mm.
Attribute | Value |
---|---|
Battery Size | 1/2 AA |
Brand | Saft |
ECLASS Code | 27050401 |
MFR Part No. | 128-2760 |
Pack Quantity | 1 |
UNSPSC Code | 26111711 |
Voltage | 3.6V |