£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
Ultimate Lithium™ Batteries provide long-lasting energy for all your power-hungry electronic devices.
Features and Benefits
• Reliable lithium-based technology ensures these batteries will last up to five times longer than comparable alkaline batteries
• Constructed to be leak resistant
• Designed to perform in extreme temperatures -40ºC to 60ºC
• Lightweight
Typical Applications
• Digital cameras
• Electronic games
• Portable media players
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Energizer |
EAN | 7638900343526 |
ECLASS Code | 27050401 |
MFR Part No. | ER34352 |
Pack Quantity | 10 |
Series | Ultimate Lithium™ |
UNSPSC Code | 26111711 |
Voltage | 1.5V |