£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Don't judge their size - these batteries from Energizer are small but very powerful! Able to deliver long-lasting, dependable performance in speciality devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games.
Features and Benefits
• Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
• It's extremely lightweight and has a very low self-discharge rate
• These batteries can withstand a wide temperature range of -30º to 60º C
Notes
• 3V
• Pack Qty: 1
Attribute | Value |
---|---|
Battery Size | CR2016 |
Brand | Energizer |
EAN | 7638900083002 |
ECLASS Code | 27050401 |
MFR Part No. | CR2016 PK1 |
Pack Quantity | 1 |
UNSPSC Code | 26111711 |
Voltage | 3V |