£4.19
Ex VAT
£5.03
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Panasonic CR-V3 batteries use lithium chemistry to provide a voltage of 3V. These batteries have a very high capacity.
Features and Benefits
• Low internal resistance gives the batteries excellent flash recovery properties
• High capacity making them suited for long use flash photography
Typical Applications
• Ideal for use in photography due to their lithium technology
Attribute | Value |
---|---|
Battery Size | 34 x 17mm |
Brand | Energizer |
EAN | 7638900052008 |
ECLASS Code | 27050401 |
MFR Part No. | E123 PK1 |
Pack Quantity | 1 |
UNSPSC Code | 26111711 |
Voltage | 3V |