£5.49
Ex VAT
£6.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Energizer® Photo batteries were developed to provide optimum, long-lasting performance for digital cameras.
Features and Benefits
• Energizer lithium batteries also deliver lasting power for today's high-tech flashlights, flash units, rifle scopes, even night-vision goggles
• Long lasting power
• Long shelf life
Technical Information
• 3V
• 800 mAh
• Lithium manganese dioxide
• Pack Qty: 1
• 15.6 x 27mm
• 17g
Attribute | Value |
---|---|
Battery Size | CR2 |
Brand | Energizer |
EAN | 7638900026429 |
ECLASS Code | 27050401 |
Pack Quantity | 1 |
UNSPSC Code | 26111711 |
Voltage | 3vV |