£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Designed for low voltage applications, these enclosed cartridge fuses are an economical choice. Available in packs of multiples, they're available in a variety of ratings and sizes to suit your needs.
Features and Benefits
• An economical choice of fuse
• Suitable for a wide range of applications
• Available in a wide choice of amperes to suit your needs
• Available in packs of 2, 4, and 10
• Mixed fuse packs also available
Typical Applications
• Commercial
• Industrial
• Domestic
Standards
• CE Compliant
• BS 1362
Attribute | Value |
---|---|
Brand | SMJ |
Current Rating | 10A |
Diameter | 6.5mm |
EAN | 5060038168122 |
Fuse Speed | F Fast Acting (Flink) |
Length | 25mm |
MFR Part No. | FU10AC |
UNSPSC Code | 39121605 |
Voltage Rating | 240V ac |