£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Product Documents
Low Voltage fuses
Offset bolted tags
2A - 14x55mm
4A - 14x85mm
Low Voltage Fuses
Rated up to 550Vac (SSD types 240Vac/120Vdc)
Low power loss, typically 20% lower than the requirements of BS88
Suitable for type 2 co-ordinated applications as defined in IEC 947-4
Suitable for three-phase applications
General purpose (gG) and dual motor rated (gM) types
Time/current characteristics (IEC 269)
Low temperature rise, suitable for high density mounting applications
Attribute | Value |
---|---|
Brand | Eaton |
Current Rating | 10A |
EAN | 5027590503990 |
MFR Part No. | NITD10 |
Rated Breaking Capacity | 80 kA |
UNSPSC Code | 39121605 |
Voltage Rating | 550V ac |