Connexion

0.5M 16A PLUG TO 13A SOCKET 240V FLY LEAD

SKU:

CTL2820261K

MPN:

10873

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (32)

    Product Details

    Complete with a 13A, three-pin adapter, this versatile trailing socket adapter lead can be used in caravans and for generators, both indoors and out.


    Features and Benefits
    • Suitable for indoor and outdoor use
    • 0.5m lead for shorter distances
    • 13A three-pin plug
    • PVC insulated 240V fly lead


    Typical Applications
    • Generators
    • Caravanning
    • Camping


    Standards
    • BS EN 60309


    Product Specification
    Attribute
    Value

    Brand

    Connexion

    EAN

    5036140363649

    ECLASS Code

    25220301

    MFR Part No.

    10873

    UNSPSC Code

    39121402