£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Male 3 pin plugs rated to 13A.
Features and Benefits
• Resilient black nylon, white plastic (office/domestic type) or durable rubberised plugs are available
• Meets modern safety standards, giving you peace of mind
• Perfect for indoor use
Standards Met
• Conform to BS 1363: Part 1: 1995
Attribute | Value |
---|---|
Brand | SMJ |
EAN | 5060038161123 |
ECLASS Code | 25220301 |
MFR Part No. | RP13AB |
UNSPSC Code | 39121402 |