Connexion

16A Plug to 32A 2P+E Socket Convertor, 0.5m Fly Lead, 110V

SKU:

CTL2820262K

MPN:

10874

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Product Details

    This defender fly lead offers a 32A plug connected to a 16A socket running at 110v to enable the user to connect tools to leads without the hassle of re-wiring. The lead is an ideal solution to saving time and money on re-wiring with a simple lead.


    Features and Benefits
    • The 16A socket is designed with a spring hinged cover for maximum socket protection when not in use or when a tool is not yet connected
    • The lead unit measures at 0.5m for use in smaller work spaces and prevents tangling of cables


    Typical Applications
    • Designed with a 16A 3-pin socket to prevent rewiring tools


    Product Specification
    Attribute
    Value

    Brand

    Connexion

    ECLASS Code

    25220301

    MFR Part No.

    10874

    UNSPSC Code

    39121402