£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Ideal for use with small and medium sized power tools, these Defender® 4-way splitter boxes allow for multiple tools to be running at any one time. Featuring a convenient carry handle and 3 metres of 4mm rubber cable, this reliable and lightweight unit is a portable must-have for on site projects.
Features and Benefits
• Classic 4 way distribution unit
• Steel Cased
• Fitted Plug
• 4mm - 3m cable
• Lightweight and portable
Attribute | Value |
---|---|
Brand | Defender Power And Light |
EAN | 0806652020119 |
ECLASS Code | 25220301 |
MFR Part No. | E13104 |
UNSPSC Code | 39121402 |