£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
2, 3 pin plug and sockets. 10Amp.
Available in a black or orange finish.
Attribute | Value |
---|---|
Body Material | Thermoplastic |
Brand | SMJ |
Colour | Black |
Current Rating | 10A |
EAN | 5060038163196 |
ECLASS Code | 25220301 |
MFR Part No. | RC3PBC |
UNSPSC Code | 39121402 |