£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
13 Amp, 3 pin plug.
Fused and unfused options.
White or black finish.
Attribute | Value |
---|---|
Body Material | Thermoplastic |
Brand | SMJ |
Colour | White |
Current Rating | 13A |
EAN | 5060038161147 |
ECLASS Code | 25220301 |
Gender | Male |
MFR Part No. | RP13AW |
Mounting Type | Cable Mount |
Number of Gangs | 1 |
Standard | BS1363/A |
UNSPSC Code | 39121402 |