£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
MCB Dummy Ral7035-EPP-BP1
Attribute | Value |
---|---|
Brand | ABB |
Colour | Grey |
EAN | 5059041634366 |
MFR Part No. | 1TVC151800S2550 |
Model Series | EPP-BP1 |
Number of Poles | 1 |
Overall Depth | 69mm |
Overall Height | 88mm |
Overall Width | 18mm |
UNSPSC Code | 39121603 |