£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Product Documents
The DL1C series bulb was designed to be used in conjunction with the Schneider Harmony XAC series of Pistol grip pendant controls. This bright, clear incandescent bulb gives a steady signal, giving your hand held controls constant illumination for your signalling needs. Used for signalling various operations within the working environment, you can uses these devices for so many different themes, the limit is up to you.
Attribute | Value |
---|---|
Base Type | BA9s |
Brand | Schneider Electric |
EAN | 3389110300253 |
Finish/Colour | Clear |
For Use With | Harmony XAC |
MFR Part No. | DL1CB006 |
UNSPSC Code | 39101622 |
Voltage | 6V ac/dc |
Wattage | 1.2W |