£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
KA3-1018 BA15D 12VAC/DC FILAMENT BULB BLUE
KA3-1028 BA15D 24VAC/DC FILAMENT BULB WHITE
KA3-1118 BA15D 115VAC/DC FILAMENT BULB RED
KA3-1148 BA15D 220-260V AC/DC FILAMENT BULB GREEN
Attribute | Value |
---|---|
Base Type | BA15D |
Brand | ABB |
EAN | 7320500206201 |
Finish/Colour | White |
MFR Part No. | 1SFA616922R1028 |
UNSPSC Code | 39101622 |
Voltage | 24V |