£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Product Documents
TeSys GV2 circuit breakers with screw clamp terminals.
Features and Benefits:
-Easy to control using rotary knob
Typical Applications:
-For use with DOL open motor starters
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Range | 2.5A |
EAN | 3389110213249 |
MFR Part No. | GV2L07 |
Mounting Type | Din Rail or screw mtg |
Overall Depth | 97mm |
Overall Height | 89mm |
Overall Width | 45mm |
Supply Voltage | 690V |
Tripping Mechanism | Magnetic |
UNSPSC Code | 39121104 |