£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
Product Documents
TeSys GV2 circuit breakers with screw clamp terminals.
Features and Benefits:
-Overload protection built in to increase safety properties
Typical Applications:
-For use with DOL open motor starters
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Range | 0.25 to 0.40A |
EAN | 3389110342994 |
MFR Part No. | GV2ME03 |
Mounting Type | Din Rail or screw mtg |
Overall Depth | 78.2mm |
Overall Height | 89mm |
Overall Width | 44.5mm |
Supply Voltage | 690V |
Tripping Mechanism | Thermal-magnetic |
UNSPSC Code | 39121104 |