Varta

56722101401 9V RECHARGEABLE ACCU BATTERIES

SKU:

VTA9040001P

MPN:

56722 9V PK1

£16.79

Ex VAT

£20.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ready to Use Technology allows you to use these batteries straight from the pack without requiring any charging first, with this comes the low self-discharge capabilities which will increase the length of time before charges - saving you time and money.


    Accu Battery NiMH.
    AAA Accu 800 mAh 56703101404
    AA Accu Battery NiMH 2100 mAh
    C Accu Battery NiMH 3000 mAh
    D Accu Battery NiMH 3000 mAh
    9V Accu Battery NiMH 200 mAh


    Product Specification
    Attribute
    Value

    Brand

    Varta

    EAN

    4008496550814

    ECLASS Code

    27050101

    UNSPSC Code

    26111708