£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
High capacity rechargeable batteries that come ready to use straight from the pack and can be recharged over 500 times.
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Panasonic |
EAN | 5410853045304 |
ECLASS Code | 27050101 |
mAh | 1000mAh |
MFR Part No. | HHR-3LVE/4BC |
Pack Quantity | 4 |
Rechargeable or Disposable | Rechargeable |
UNSPSC Code | 26111708 |
Voltage | 1.2V |