£27.49
Ex VAT
£32.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Contact Points | 1NO |
Current Rating | 9A |
EAN | 4015082766771 |
Maximum Operating Temperature | 60°C |
MFR Part No. | 276677 |
Minimum Operating Temperature | -25°C |
Motor Rating | 4KWA |
Mounting Type | Din Rail or screw mtg |
Overall Depth | 45mm |
Overall Height | 68mm |
Overall Width | 75mm |
UNSPSC Code | 39121520 |
Voltage Rating | 400 acV |